Archer® 60 x 30 in. Soaker Drop-In Bathtub with Reversible Drain in White

Part #KBF1946-0  |  Item #4600795  |  Manufacturer Part #BF1946-0

$618.57 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Depth: 19 in

Drain Location: Reversible

Faucet Included: No

Height: 19 in

Installation Type: Drop-in

Length: 60 in

Material: ExoCrylic™

Number of Holes: No Hole

Origin: Domestic

Overall Length: 60 in

Overall Width: 30 in

Overflow Included Yes or No: Yes

Size: 60 in x 30 in

Style: Modern

Weight: 58

Width: 30 in