DESCRIPTION

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection

Kohler Archer® 60 x 30 x 19 in Soaker Alcove Bathtub with Left Drain in White

K1946-LA-0

Manufacturer Part #: 1946-LA-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Above Floor Rough
No
Bathtub Shape
Rectangle
Bathtub Type
Soaker
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Archer®
Depth
21 in
Drain Location
Left
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Type
K1946-LA-0
UL Listed
Yes
Width
30 in

Print