Kohler

Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Right Drain in White

Part #K1122-XHGRA-0  |  Manufacturer Part #1122-XHGRA-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Kohler® K-1122-XHGRA bath offers both a whirlpool hydromassage and bubblemassage air bubbles for a truly relaxing bathing experience
  • Airjets 118 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Right

Height: 19 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: ExoCrylic™

Number Of Jets: 118

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes

Volts: 120V

Watts: 1500