60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Ice Grey

KOHLER

Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Ice Grey

Brand image
KOHLER

Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Ice Grey

  • Part #K1122-W1-95
  • Item #4505346
  • Manufacturer Part #1122-W1-95
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Textured bottom surface
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Hydromassage flow and direction can be controlled at each jet
  • Coordinates with other products in the Archer® collection
  • Reversible drain
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Depth:
21 in
Drain Location:
Reversible
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Number of Occupants:
2
Overall Length:
60 in
Overall Width:
32 in
Pump Location:
Right
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
120V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';