DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain
  • Coordinates with other products in the Archer® collection

Kohler Archer® 60 x 32 x 19 in Air Bath Alcove Bathtub in White

K1122-GLA-0

Manufacturer Part #: 1122-GLA-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASTM Specifications
ASTM E-162, ASTM E-662
Above Floor Rough
No
Bathtub Shape
Rectangle
Bathtub Type
Air Bath
CSA Certified
CSA B45.10, CSA B45.5
Capacity
58 gal
Collection
Archer®
Depth
21 in
Drain Location
Left
Height
19 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Number Of Jets
120
Pump Location
Right
Type
K1122-GLA-0
UL Listed
Yes
Volts
120V
Watts
300
Width
32 in

Print