KOHLER
Archer® 61-3/4 x 31-3/4 in. Freestanding Bathtub with End Drain in Biscuit
Part #K2592-96 | Item #5026317 | Manufacturer Part #2592-96
How to get it:
Product Details
- Freestanding design creates a striking focal point in your bathing area
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- End drain location
- Coordinates with other products in the Archer® collection
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 45-1/8 in
Basin Width: 19-11/16 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 58 gal
Clawfoot Included: No
Collection: Archer®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Included: No
Drain Location: End
Drain Opening: 1-1/2 in
Faucet Included: No
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 22 in
Overall Length: 61-3/4 in
Overall Width: 31-3/4 in
Overflow Type: Round
Size: 61-3/4 in x 31-3/4 in
Soaking Depth: 15-1/16 in
UL Listed: No
Weight: 151