Archer® 66 x 32 in. Bathtub with Left Hand Drain in White

Part #K1949-HLA-0  |  Item #4601582  |  Manufacturer Part #1949-HLA-0

$3,227.25 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Archer® 66 x 32 in. Bathtub with Left Hand Drain in White /$3,227.25

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 66 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Left

Height: 19 in

IAPMO Listed: Yes

Installation Type: Built-in

Length: 66 in

Material: ExoCrylic™

Number Of Jets: 8

Number of Occupants: 1

UL Listed: Yes

Volts: 120V

Watts: 1500

Width: 32 in