Kohler

Archer® 66 x 32 in. Soaker Alcove Bathtub with Left Drain in White

Part #K1948-LA  |  Manufacturer Part #1948-LA-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.5

Capacity: 66 gal

Collection: Archer®

Depth: 21 in

Drain Location: Left

GSA Approved: No

Height: 19 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Type: K1948-LA-0

UL Listed: Yes

Width: 32 in