66 x 32 in. Soaker Alcove Bathtub with Left Drain in Thunder™ Grey

You last purchased this on
 
KOHLER

Archer® 66 x 32 in. Soaker Alcove Bathtub with Left Drain in Thunder™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 66 x 32 in. Soaker Alcove Bathtub with Left Drain in Thunder™ Grey

  • Fast #
  • Part #K1948-LA-58
  • Item #4601731
  • Manufacturer Part #1948-LA-58
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Left-hand drain location
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Integral apron
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
50-3/8 in
Basin Shape:
Rectangle
Basin Width:
19-5/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
66 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
66 in
Overall Width:
32 in
Overflow Type:
Linear
Size:
66 in x 32 in
Soaking Depth:
15-5/16 in
UL Listed:
No
Weight:
80 lb
cUPC Certified:
No