66 x 32 in. Drop-In Bathtub with Reversible Drain in Biscuit

KOHLER

Archer® 66 x 32 in. Drop-In Bathtub with Reversible Drain in Biscuit

Brand image
KOHLER

Archer® 66 x 32 in. Drop-In Bathtub with Reversible Drain in Biscuit

  • Part #K1948-W1-96
  • Item #4601579
  • Manufacturer Part #1948-W1-96
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Reversible drain location
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM F-462
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
66 gal
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
21 in
Drain Location:
Reversible
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
ExoCrylic™
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
32 in
Size:
66 in x 32 in
UL Listed:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';