66 x 32 in. Drop-In Bathtub with Reversible Drain in Ice Grey
Archer® 66 x 32 in. Drop-In Bathtub with Reversible Drain in Ice Grey
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Coordinates with other products in the Archer® collection
- Reversible drain location
- Textured bottom surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 66 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 21
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 19
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Number of Occupants:
- 1
- Overall Length:
- 66
- Overall Width:
- 32
- Size:
- 66 in x 32 in
- Style Name:
- Archer®
- UL Listed:
- Yes