72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Archer® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1124-HR-0
  • Item #3183774
  • Manufacturer Part #1124-HR-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Integral apron
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Generous 6' length provides an incredibly spacious bathing area
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
7, 12.5, 15
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
51-3/8 in
Basin Shape:
Rectangle
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5
Capacity:
72 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Linear
Pump Location:
Left
Soaking Depth:
15 in
UL Listed:
UL 1795
Volts:
120V
Weight:
140 lb
cUPC Certified:
No