72 x 36 in. Drop-In Bathtub with Reversible Drain in Ice Grey

KOHLER

Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Ice Grey

Brand image
KOHLER

Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Ice Grey

  • Part #K1125-95
  • Item #3183747
  • Manufacturer Part #1125-95
4 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Slotted overflow allows for deep soaking
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
72 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Depth:
21 in
Drain Location:
Reversible
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
UL Listed:
Yes