ARCHER 68X32 FS BATH W/HBBM & BASK
Archer® ARCHER 68X32 FS BATH W/HBBM & BASK
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort while bathing
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Freestanding design creates a striking focal point in your bathing area
- 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
Specifications
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Depth:
- 22-1/8 in
- Basin Length:
- 68 in
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2
- Capacity:
- 65 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 18-1/4 in
- Drain Included:
- No
- Drain Location:
- Reversible
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Size:
- 68 in x 32 in x 22-1/8 in
- Soaking Depth:
- 18-1/4 in
- Style Name:
- Archer®
- UL Listed:
- UL 1795
- Weight:
- 192 lb
- Width:
- 32 in