DESCRIPTION

  • Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • Pair it with an Archer® basin for a brilliant overall effect

Kohler Archer® Bathroom Sink in Biscuit

K2357-96

Manufacturer Part #: 2357-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-2358 Basin
CSA Certified
CSA B45.1
Collection
Archer®
GSA Approved
No
Height
27-3/4 in
IAPMO Listed
No
NSF Certified
No
Sink Installation Type
Pedestal Sink Base
Vessel Only - FEI
No

Print

DOCUMENTS