DESCRIPTION

  • Center faucet holes: 4"
  • Classic rectangular basin
  • Coordinates with other products in the Archer® collection
  • Overflow drain

Kohler Archer® Bathroom Sink

K2356-4

Manufacturer Part #: 2356-4-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Drop-in
Length
22-5/8 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
22-5/8 in x 19-7/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16-7/8 in x 12-9/16 in x 4 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
19-7/16 in

Print