60 x 30 in. Drop-In Bathtub with Left Drain in Biscuit
Archer® 60 x 30 in. Drop-In Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19 in
- Drain Location:
- Left
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- ExoCrylic™
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Size:
- 60 in x 30 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 58 lb
- Width:
- 30 in