DESCRIPTION

  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Coordinates with other products in the Archer® collection

Kohler Archer® 61-3/4 x 31-3/4 in. Freestanding Bathtub in White

K2592-0

Manufacturer Part #: 2592-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Bathtub Type
Soaker
CSA Certified
CSA B45.5
Capacity
58 gal
Collection
Archer®
Drain Location
End
GSA Approved
No
Height
22 in
IAPMO Listed
No
Installation Type
Freestanding
Overall Width
31-3/4 in
Type
K2592-0
Width
31-3/4 in

Print