DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Coordinates with other products in the Archer® collection
  • Full-overlay mirrored door with beveled edges
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Mirrors on back of door and interior back of cabinet
  • Two adjustable tempered-glass shelves
  • Two way adjustable hinges with 108° opening capability for easy cabinet access

Kohler Archer® Archer Mirror Cabinet

K3073-NA

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
Glass Type
Tempered Glass
Height
31 in
IAPMO Listed
No
Material
Anodized Aluminum
Width
20 in

Starting at
$181.6
EACH
  • QUANTITY