DESCRIPTION

  • Center faucet holes: 8"
  • Classic rectangular basin
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-8 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • Overflow drain

Kohler Archer® Pedestal Bathroom Sink

K2358-8

Manufacturer Part #: 2358-8-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
7-15/16 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-15/16 in
IAPMO Listed
No
Installation Type
Pedestal
Length
23-15/16 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
23-15/16 in x 20-7/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16-1/4 in x 11-15/16 in x 4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
20-7/16 in

Print