13 in. Pedestal Sink Base in Mexican Sand™

You last purchased this on
 
KOHLER

Archer® 13 in. Pedestal Sink Base in Mexican Sand™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 13 in. Pedestal Sink Base in Mexican Sand™

  • Fast #
  • Part #K2357-33
  • Item #3170302
  • Manufacturer Part #2357-33
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mexican Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Archer® collection
  • Material: Vitreous china
  • Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
  • Part of the Archer® suite
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2358 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
GSA Approved:
No
Height:
27-1/4 in
IAPMO Listed -:
No
Length:
14 in
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
13 in