Pedestal Sink Base in Thunder™ Grey

You last purchased this on
 
KOHLER

Archer® Pedestal Sink Base in Thunder™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Pedestal Sink Base in Thunder™ Grey

  • Fast #
  • Part #K2357-58
  • Item #3170424
  • Manufacturer Part #2357-58
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Archer® collection
  • Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2358
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
GSA Approved:
No
Height:
27-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No