Pedestal Sink Base in White

You last purchased this on
 
KOHLER

Archer® Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Pedestal Sink Base in White

  • Fast #
  • Part #K2357-0
  • Item #3170312
  • Manufacturer Part #2357-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Archer collection
  • Combines with K-2358 basins to create the K-2359 Archer pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2358
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
27-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No