Shower Faucet Trim Set in Polished Chrome (Less Valve)
Archer® Shower Faucet Trim Set in Polished Chrome (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead has 48 Masterclean™ spray nozzles
- Pair this trim with a Rite-Temp® pressure-balancing valve
- Shower trim only
- Complements Archer faucets and accessories
- Bath shower trim for NPS or slip fit
- Trim set includes: showerarm and flange, single-function showerhead, and faceplate with traditional lever handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Archer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in