DESCRIPTION

  • Valve trim less diverter button
  • Lever handle
  • Premium construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • Coordinates with other products in the Archer Collection
  • Item shown in Brushed Nickel

Kohler Archer® Shower Trim Single Lever Handle in Polished Chrome

KT98763-4-CP

Manufacturer Part #: T98763-4-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Archer®
Faucet Mount
Wall Mount
Number of Handles
Single Handle
Sink Material
Metal
WaterSense Labeled
No

Print