KOHLER
Archer® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Part #KTLS11077-4-BN | Item #7182481 | Manufacturer Part #TLS11077-4-BN
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Archer® faucets and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: Rite-Temp® K-304/K-P304 Series Rough-in Valves
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Archer®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 6-1/2 in
Escutcheon Width: 6-1/2 in
Faucet Connection: [NPT, Slip Fit]
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 4-1/2 in
Trim Only: Yes
Tub Spout Reach: 6-1/2 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No