Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Archer® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS11077-4E-CP
  • Item #7182219
  • Manufacturer Part #TS11077-4E-CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS11077-4E trim replaces the existing Kohler® K-T11077-4E trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
  • Includes single-function 2 gpm showerhead with Katalyst® air induction technology
  • Includes faceplate with ADA compliant metal lever handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Archer® faucets and accessories
  • Includes showerarm with flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Rite-Temp® K-304/K-P304 and K-8304/K-P8304 Series Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Archer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Katalyst®
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes