DESCRIPTION

  • Single lever handle allows control of up to three separate components to six different output options
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Trim only: Requires Kohler® K-728-K or Kohler® K-737-K MasterShower® 2- or 3-way transfer valve (sold separately)
  • Coordinates with other products in the Archer® collection

Kohler Archer® Single Lever Handle Transponder Valve Trim in Polished Chrome

KT45850-4-CP

Manufacturer Part #: T45850-4-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Archer®
Faucet Height
4-1/16 in
Faucet Valve Type
Tub & Shower Transfer Valve
Handle Type
Lever
Height
4-1/16 in
IAPMO Listed
No
Number of Handles
Single Handle
Sink Material
Metal
Trim Only
Yes
Type
KT45850-4-CP
Valve Type
Tub & Shower Transfer Valve
Width
4-1/16 in

Print