Single Lever Handle Transponder Valve Trim in Vibrant Brushed Nickel
Archer® Single Lever Handle Transponder Valve Trim in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 250-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Trim only: Requires Kohler® K-728-K or Kohler® K-737-K MasterShower® 2- or 3-way transfer valve (sold separately)
- Single lever handle allows control of up to three separate components to six different output options
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Archer®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 4-1/16 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-5/8 in
- Sink Material:
- Metal
- Trim Only:
- Yes
- Width:
- 4-1/16 in