Soap Dish in Clear
Archer® Soap Dish in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Template included
- Premium metal construction
- 24" L x 4 3/8" W
Specifications
- ADA Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 24 in
- Material:
- Glass
- Width:
- 4-1/2 in