Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
KOHLER

Archer® Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #K1067577-CP
  • Item #3170343
  • Manufacturer Part #1067577-CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Archer® 3639, 3551, 3517
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3639 Toilet
CARB OTC LEED Compliant:
No
Collection:
Archer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No