Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Archer® Left-Hand Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K1067577-2BZ
  • Item #4418634
  • Manufacturer Part #1067577-2BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3639 Toilet
Collection:
Archer®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Lever
Origin:
Domestic
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No