Tub and Shower Trim in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS11077-4E-CP
You last purchased this on
 
KOHLER

Archer® Tub and Shower Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS11077-4E-CP
KOHLER

Archer® Tub and Shower Trim in Polished Chrome

  • Fast #
  • Part #KT11077-4E-CP
  • Item #4294261
  • Manufacturer Part #T11077-4E-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerhead has 72 Masterclean™ spray nozzles
  • Pair this trim with a Rite-Temp® pressure-balancing valve
  • Tub and shower trim
  • Complements Archer faucets and accessories
  • Bath shower trim for NPS or slip fit
  • Trim set includes: showerarm and flange, single-function showerhead, faceplate with traditional lever handle, diverter spout with 1/2" NPT or slip-fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Archer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Height:
6-1/2 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/2 in