Archer® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

Part #KT45849-4-BN  |  Item #4703176  |  Manufacturer Part #T45849-4-BN

$525.83 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handles offer separate control of hot and cold water
  • High-arch non-diverter spout
  • Trim only: Requires Kohler® K-300-K, Kohler® K-300-KR or K-301-K high-flow ceramic disc valves (sold separately)
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 12-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 15 gpm

GSA Approved: No

Handle Type: Lever

Height: 12-1/2 in

IAPMO Listed: No

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 8-1/2 in

Spout Type: [High Arc, Non-Diverter]

Trim Only: Yes

Tub Spout Reach: 7-3/16 in

Tub Spout Type: Non-diverter

WaterSense Labeled: No

Width: 8 in