Wall Mount Toilet Tissue Holder in Polished Chrome
Archer® Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with other products in the Archer® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 5 in