Archer® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

Part #K11056-BN  |  Item #3609851  |  Manufacturer Part #11056-BN

Color/Finish: Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Height: 7-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 5 in