Artifacts® 1 x 1-3/16 in. Cabinet knob in Vintage Nickel

Part #K72578-VNT  |  Item #5168796  |  Manufacturer Part #72578-VNT

$19.69 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Length: 1 in

Material: Metal

Style: Traditional

Width: 1-3/16 in