Artifacts® 10-11/16 in. Shower Arm and Flange in Vibrant Brushed Bronze

Part #K72775-BV  |  Item #4669138  |  Manufacturer Part #72775-BV

$123.79 EACH

Color/Finish: Vibrant® Brushed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 10-11/16"
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Shower Arm

Fits Brand: KOHLER

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-11/16 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 2-3/4 in