This product requires certification to purchase.

11-1/2 in. Drawer Pull in Polished Chrome

KOHLER

Artifacts® 11-1/2 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K33561-CP
  • Item #9434097
  • Manufacturer Part #33561-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 11-1/2 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K33561-CP
  • Item #9434097
  • Manufacturer Part #33561-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with Harken vanity cabinets and Silestone quartz vanity tops to complete your bathroom
  • Premium material construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification
Dimensions & Measurements
Depth
1-13/16 in
Diameter - Base
1-3/8 in
Height
1-3/8 in
Length
12-13/16 in
Width
1-13/16 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc, Wood
Shape
Bar
Style
Industrial
Warranty & Product Information
UPC
885612953841