DESCRIPTION

  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Flow rate: 1.2 gpm
  • Handles (sold separately)
  • Includes open flume spout and metal touch-activated drain
  • Spout reach: 6-1/16"

Kohler Artifacts® 1.2 gpm 3-Hole Deck Mount Widespread Lavatory Flume Spout Only (Less Handle)

K72761

Manufacturer Part #: 72761-BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Part Type
Spout
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7-7/16 in
Material
Premium Metal
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
No Handle
Spout Height
1-1/2 in
Spout Reach
6-1/16 in
Spout Type
Flume
WaterSense Labeled
Yes
Width
2-11/16 in

Print