Artifacts® 14W 1-Light Medium E-26 Wall Sconce in Vibrant<REG with > Brushed Bronze

Part #K72581-BV  |  Item #7426648

$522.08 EACH

Color/Finish: Vibrant® Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear glass shade with inner frosted glass diffuser for reduced glare
  • For use with E26 base CFL bulb (sold separately)
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection
  • Installation hardware included
  • Premium metal construction for durability
  • For installation as a downlight only.
  • Coordinates with faucets and accessories in the Artifacts collection.

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 15-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Material: Metal

Number Of Lights: 1

Origin: Global

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 14

Width: 4-1/8 in