Artifacts® 2-Light Medium E-26 Wall Sconce in Vibrant Brushed Nickel

Part #K72582-BN  |  Item #7360114

$529.75 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clear glass shades with inner frosted glass diffusers for reduced glare
  • For use with E26 base CFL bulbs (sold separately)
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Depth: 4-11/16 in

ETL Listed: No

Glass Type: [Clear, Frosted]

Height: 9-13/16 in

Length: 6-3/4 in

Origin: Global

Type: K72582-VNT

Width: 14-1/8 in