DESCRIPTION

  • Provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Kohler Artifacts® 24 in. Towel Bar in Vintage Nickel

K72575-VNT

Manufacturer Part #: 72575-VNT

Color/Finish

Vintage Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Artifacts®
Height
5-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
10 in

Print