27 in. Towel Bar in Vintage Nickel
Artifacts® 27 in. Towel Bar in Vintage Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Provides additional storage in bathroom space
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 5 in