Artifacts® 3-1/4 in. Glass Wall Mount Tumbler

Part #K98631-NA  |  Item #4669151  |  Manufacturer Part #98631-NA

$29.59 EACH

Height:

3-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Glass
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Artifacts®

Height: 3-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 2-3/4 in

Material: Glass

Width: 3 in