3-1/8 in. Handle in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® 3-1/8 in. Handle in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® 3-1/8 in. Handle in Vintage Nickel

  • Fast #
  • Part #K98068-3-VNT
  • Item #7533468
  • Manufacturer Part #98068-3-VNT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout sold separately.
  • UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance.
  • Two cross handles offer separate control of hot and cold water.
  • Coordinate with your choice of Artifacts spout for a personalized design.
  • Handles pre-assembled on valves to simplify installation.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
K-72758 Widespread Bathroom Sink Spout
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Width:
2-1/4 in