3 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Artifacts 3 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- Collection:
- Artifacts
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 4 in