This product requires certification to purchase.

36 in. Grab Bar

You last purchased this on
 
KOHLER

Artifacts® 36 in. Grab Bar

  • Fast #
  • Part #K25157-BN
  • Item #8442590
  • Manufacturer Part #25157-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 36 in. Grab Bar

  • Fast #
  • Part #K25157-BN
  • Item #8442590
  • Manufacturer Part #25157-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-diverter spout with 1/2-in. NPT or slip-fit connection
  • Provides minimum 300 lb. load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • 36 in. (914 mm) bar
  • Requires Certification

Specifications

Application:
Residential, Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Hardware Included:
Yes
Height:
4-1/4 in
Length:
36 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
4-3/8 in
Width:
39 in