This product requires certification to purchase.

ARTIFACTS 12 GRAB BAR

You last purchased this on
 
KOHLER

Artifacts™ ARTIFACTS 12 GRAB BAR

  • Fast #
  • Part #K25154-2BZ
  • Item #8442487
  • Manufacturer Part #25154-2BZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts™ ARTIFACTS 12 GRAB BAR

  • Fast #
  • Part #K25154-2BZ
  • Item #8442487
  • Manufacturer Part #25154-2BZ
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with traditional style Kohler® faucets and showering components
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-3/8 in
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
15 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
4-3/8 in
Weight Capacity:
300 lb
Width:
15 in