36 in. Grab Bar in Oil Rubbed Bronze
Artifacts® 36 in. Grab Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Provides minimum 300 lb. load capacity
- Coordinates with traditional-style KOHLER faucets and showering components
- Includes faceplate and lever handle
- 36 in. (914 mm) bar
- Premium metal construction for durability and reliability
Specifications
- Application:
- Residential, Commercial
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- Length:
- 36 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Origin:
- Global
- Projection:
- 4-3/8 in
- Width:
- 39 in